Shop All Chassis
Dorman
Radius Arm Bushing, 523-285
Mfr # 523-285
Zoro # G8299402
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ford F-250 Super Duty 2022-05, Ford F-350 Super Duty 2022-05
- Color Black
- Material Rubber
- Length 109 mm
- Outside Dia. 71 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 109 mm |
Outside Dia. | 71 mm |
Inside Dia. | 14.6 mm |
Details
Item | Suspension Radius Arm Bushing |
Application | Ford F-250 Super Duty 2022-05, Ford F-350 Super Duty 2022-05 |
Color | Black |
Material | Rubber |
Position | Front Rearward |
Grade | Regular |
Description
Radius Arm Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 3-1/4 x 4-1/4 x 3/8", CRW1, Nitrile (32393)
- DAYCO 09-15 Bmw Z4 L6 3.0L Poly Rib Belt, 5070579 (5070579)
- ILC Replacement for DENSO 228000-9261 STARTER (228000-9261 STARTER)
- CUSTOM ACCESSORIES Deer Alert Auto Whistle (17380)
- DORMAN Shift Park Release Link, 924-712 (924-712)
- DORMAN Undercar Shield - Front Center, 924-200 (924-200)
- DORMAN Watts Link - Rear, 905-206 (905-206)
- DORMAN Rack and Pinion Seal Kit, 905-515 (905-515)
- DORMAN Toe Compensator Link - Rear Right, 905-807 (905-807)
- DORMAN Shock Mount Bushing, 523-078 (523-078)
- MOOG MOOG ES2836RL Problem Solver Tie Rod End (M12-ES2836RL)
- Dorman Chassis