Shop All Automotive Radiators
Dorman
Radiator Fan, 621-393
Mfr # 621-393
Zoro # G8241555
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shroud
- Vehicle Fit Dodge Journey 2020-09
- Motor Type Brushed
- Number of Terminals 1
- Connector Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 621-393
- Zoro # G8241555
- UPC # 19495355748
- Country of Origin Unknown
- Category Automotive Radiators
Details
Includes | Shroud |
Vehicle Fit | Dodge Journey 2020-09 |
Item | Radiator Fan Assembly |
Motor Type | Brushed |
Number of Terminals | 1 |
Connector Gender | Male |
Number of Connectors | 1 |
Shroud Color | Black |
Blade Material | Plastic |
Number of Fans | 1 |
Shroud Material | Plastic |
Description
Radiator Fan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Detailing Cloth, Microfiber, 14x12 In, 6 Cloths (6016)
- SCHUMACHER ELECTRIC 6/12V, 1.5A Battery Charger, 120VAC (SC1355)
- SUR&R Tubing Cutter, Silver/Blk, Steel Material (TC35)
- STANDARD IGNITION Fuel Vapor Canister, CP1020 (CP1020)
- DORMAN Radiator Drain Petcock, 61124 (61124)
- DORMAN Engine Coolant Hose Connector, 627-005 (627-005)
- DORMAN Radiator Drain Petcock, 61104 (61104)
- DORMAN Clutch Fan Blade, 621-111 (621-111)
- DORMAN Radiator Drain Petcock, 61109 (61109)
- DORMAN Radiator Drain Petcock, 61125 (61125)
- DAYCO 82-02 Numerous Applications Radiator Hose, 70998 (70998)
- Dorman Automotive Radiators