Shop All Automotive Radiators
Dorman
Radiator Drain Petcock, 61138
Mfr # 61138
Zoro # G5566082
Sold in multiples of 2 for $12.18
$12.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Width 0.374 in
- Thread Size M14-1.5
- Vehicle Fit Ford 2007-95, Mercury 2002-95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 61138
- Zoro # G5566082
- UPC # 37495611381
- Country of Origin Taiwan, Province of China
- Category Automotive Radiators
Dimensions
Width | 0.374 in |
Thread Size | M14-1.5 |
Tube Length | 1.432 in |
Details
Color | Black |
Material | Plastic |
Vehicle Fit | Ford 2007-95, Mercury 2002-95 |
Fit Type | Specific |
Item | Radiator Drain Petcock |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Sea-Dog 520021-1 Replacement Drain Plug (520021-1)
- BUYERS PRODUCTS Underbody Spring Assembly Driver Side (3024915)
- DEE ZEE BLK/LIQ/TRNS TANK 110 GAL (STEEL) 2FTX2FTX4FT RECTANGLE (DZ91753SB)
- CARGO-LOK Foot For All Swivel, End Bars (86111)
- DORMAN Radiator Mount Bushing - Lower, 924-424 (924-424)
- DORMAN Radiator Drain Petcock, 61109 (61109)
- DORMAN Engine Coolant Hose Connector, 627-005 (627-005)
- DORMAN Radiator Drain Petcock, 61134 (61134)
- DORMAN Radiator Drain Petcock, 61103 (61103)
- DORMAN Radiator Coolant Hose Connector, 902-795 (902-795)
- GATES Molded Coolant Hose - Lower - Radiator To Pipe, 22478 (22478)
- Dorman Automotive Radiators