Shop All Automotive Radiators
Dorman
Radiator Drain Petcock, 61137
Mfr # 61137
Zoro # G5565671
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.363 in
- Material Plastic
- Color Black
- Vehicle Fit Infiniti 2008-06, Infiniti 2003-91, Mazda 2015-99, Mazda 1997-93, Nissan 2019-91, Subaru 2020-00
- Thread Size M10-1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 61137
- Zoro # G5565671
- UPC # 37495611374
- Country of Origin Taiwan, Province of China
- Category Automotive Radiators
Dimensions
Width | 0.363 in |
Thread Size | M10-1.25 |
Tube Length | 0.54 in |
Details
Material | Plastic |
Color | Black |
Vehicle Fit | Infiniti 2008-06, Infiniti 2003-91, Mazda 2015-99, Mazda 1997-93, Nissan 2019-91, Subaru 2020-00 |
Fit Type | Specific |
Item | Radiator Drain Petcock |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIRE MECHANICS RESOURCE Air Operated Tire Spreader (TMRJK026)
- CPS PRODUCTS Sensor fo LS3000 (LSXS3)
- NATIONAL Wheel Race, 382A (382A)
- DONALDSON MUFFLER (M100944)
- DORMAN Radiator Mount Bushing - Lower, 924-424 (924-424)
- DORMAN Radiator Mount Bushing - Upper, 926-276 (926-276)
- DORMAN Radiator Coolant Hose Connector, 902-795 (902-795)
- DORMAN Clutch Fan Blade, 621-111 (621-111)
- DORMAN Radiator Drain Petcock, 61104 (61104)
- DORMAN Radiator Drain Petcock, 61124 (61124)
- GATES Molded Coolant Hose - Upper, 22436 (22436)
- Dorman Automotive Radiators