Shop All Automotive Radiators
Dorman
Radiator Drain Petcock, 61112
Mfr # 61112
Zoro # G5626440
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Seal
- Color White
- Material Plastic
- Position Left
- Fit Type Specific
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 61112
- Zoro # G5626440
- UPC # 37495611121
- Country of Origin Taiwan, Province of China
- Category Automotive Radiators
Details
Includes | Seal |
Color | White |
Material | Plastic |
Position | Left |
Fit Type | Specific |
Thread Type | Extra Fine |
Item | Radiator Drain Petcock |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Male Elbow, 1/2-14, 1/2 In Tube Sz (1469X8X8)
- TITAN Grease Fit Assortment, 110 Piece (TIT45274)
- CURT Receiver Hitch Adapter, 2-in. Shank, 6-in. Drop, 7,500 lbs. (45808)
- ILCO LAL- POD 3B3 Chrysler Replacement POD Key (GQ4-53T) (ILCO-AX00014040)
- DORMAN Radiator Drain Petcock, 61124 (61124)
- DORMAN Radiator Coolant Hose Connector, 902-795 (902-795)
- DORMAN Clutch Fan Blade, 621-111 (621-111)
- DORMAN Radiator Drain Petcock, 61138 (61138)
- DORMAN Engine Coolant Hose Connector, 627-005 (627-005)
- DORMAN Radiator Drain Petcock, 61109 (61109)
- DAYCO 3Ft Rad Hose Radiator Hose, 76175 (76175)
- Dorman Automotive Radiators