Shop All Aftermarket Steering
Dorman
Rack and Sector Gear Kit, 83211
Mfr # 83211
Zoro # G5787465
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Steering Rack Column; (1) Ignition Torsion Spring; (1) Gear Sector; (1) Screw
- Vehicle Fit Buick 1981-77, Cadillac 1981-77, Chevrolet 1981-77, GMC 1981-77, Oldsmobile 1981-77, Pontiac 1981-77
- Grade Regular
- Slide Bar Length 3.42 in
- Sector Gear Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 83211
- Zoro # G5787465
- UPC # 37495832113
- Country of Origin China
- Category Aftermarket Steering
Dimensions
Slide Bar Length | 3.42 in |
Details
Item | Rack And Sector Gear Kit |
Includes | (1) Steering Rack Column; (1) Ignition Torsion Spring; (1) Gear Sector; (1) Screw |
Vehicle Fit | Buick 1981-77, Cadillac 1981-77, Chevrolet 1981-77, GMC 1981-77, Oldsmobile 1981-77, Pontiac 1981-77 |
Grade | Regular |
Sector Gear Material | Stainless Steel |
Slide Bar Material | Plastic |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN-X Spot Free Car Wash 48Oz (620034)
- TRU-FLATE Buffing Cone, 2" Dia. (18-260)
- VELVAC Replacement Glass With Heater (709309)
- HOLLAND BAR STOOL CO 27 x 8 Alabama "A" Tire Cover (TCJAL-ABK)
- DORMAN Power Steering Reservoir Cap, 99977 (99977)
- DORMAN Power Steering Pump Pulley, 300-008 (300-008)
- DORMAN Power Steering Pump Pulley, 300-310 (300-310)
- DORMAN Steering Column Lock Actuator, 83213 (83213)
- DORMAN Rack and Sector Gear Kit, 83221 (83221)
- DORMAN Power Steering Pump Pulley, 300-113 (300-113)
- DAYSTAR MEDIUM TIE ROD END DUST BOOTS (2) (KU13001BK)
- Dorman Aftermarket Steering