Shop All Push-In Rivets
Dorman
Push-In Rivet, 1/4 in Dia., Nylon Body
Mfr # 961-050
Zoro # G904305024
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Shank Diameter 1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 961-050
- Zoro # G904305024
- UPC # 1949504749
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 1/4 in |
Details
Item | Push-In Rivet |
Material | Nylon |
System of Measurement | Inch |
Description
We offer a comprehensive line of nylon rivets for a wide range of applications. All our nylon rivets are constructed of high-quality materials for long-lasting durability. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 3/8 In. x 4 In. Zinc Eye Bolt with Hex Nut (N221267)
- DOUBLE HH MFG 1-1/2X8-1/2 Hitch Pin (00183)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 7/8 in Bore Dia., 50 PK (U36050.087.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 5/16 in Ht, 100 PK (U12300.025.0001)
- DORMAN Rivet Aluminum Assortment 0.19 In. (D18-961030)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Nylon Body, 25 PK (9369PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.319 in Dia., 5/8 in L, Nylon Body, 25 PK (27KY2500187)
- ZORO SELECT Push-In Rivet, Flat Head, 19/32 in Dia., 21 mm L, Nylon Body, 25 PK (5RKW3)
- ZORO SELECT Push-In Rivet, Flat Head, 0.2813 in Dia., 1-1/16 in L, Nylon Body, 100 PK (5RKV2)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 11 mm L, Nylon Body, 25 PK (1597PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.225 in Dia., 4/9 in L, Nylon Body, 25 PK (27AC0007)
- Dorman Push-In Rivets