Shop All Automotive Body Clips
Dorman
Push-In Nylon Ret., 030-709
Mfr # 030-709
Zoro # G8256228
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Retainers
- Material Nylon
- Case Type Tray
- Number of Sizes 12
- Number of Pieces 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 030-709
- Zoro # G8256228
- UPC # 19495307099
- Country of Origin China
- Category Automotive Body Clips
Dimensions
Number of Sizes | 12 |
Details
Item | Body Hardware Assortment |
Type | Retainers |
Material | Nylon |
Case Type | Tray |
Number of Pieces | 60 |
Description
Push-In Nylon Ret.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Halogen Sealed Beam Spotlight, PAR36,100W (4509)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-008 (003-RYTHCY-008)
- ROADPRO Crimp-On Connector, PL-259, for RG-58 (RPL-259C)
- TRACERLINE Fluid Dye, 1 oz., PK6 (TP3400-1P6)
- DORMAN Rivet-Screw In-Hole Diameter .250 In-Head Diameter 1 In-Length .900 In (961-055)
- DORMAN 963-004 Panel Trim Retainer - GM (963-004)
- DORMAN 963-041 Panel Trim Retainer- GM (963-041)
- DORMAN Rivet, 700-552 (700-552)
- DORMAN 963-010 Panel Trim Retainer - Ford (963-010)
- DORMAN Body Retainers, 030-720 (030-720)
- ZORO SELECT Import Door Lock Rod End Clip, 128 Pc (8133)
- Dorman Automotive Body Clips