Shop All Window & Sunroof Regulators
Dorman
Power Window Motor and Regulator Assembly - Rear Left, 751-272
Mfr # 751-272
Zoro # G6609301
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2
- Features Micro-controlled
- Position Rear Left
- Operation Type Electric
- Attachment Type Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 751-272
- Zoro # G6609301
- UPC # 19495306474
- Country of Origin United States
- Category Window & Sunroof Regulators
Details
Item | Window Regulator And Motor Assembly |
Includes | 2 |
Features | Micro-controlled |
Position | Rear Left |
Operation Type | Electric |
Attachment Type | Bolt |
Gear Material | Plastic |
Vehicle Fit | Dodge Nitro 2012-07 |
Description
Power Window Regulator and Motor Assembly has been re-engineered to improve on the original design. The latest technological advances in motors, materials and cable systems have been applied to new and previously released applications. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery CableIn, 1 ga., 3/8 In., 27In L (84-9244)
- BUYERS PRODUCTS 18x18x48 Inch Black Steel Underbody Truck Box With 3-Point Latch (1732310)
- DAYCO 80-06 Numerous Applications Heater Hose, 87675 (87675)
- C.E. SMITH Pkg Trailer Hub Kit, 1-1/16 in. Stud 5 x 4-1/2 (13315)
- DORMAN 751-974 Power Window Regulator And Motor Assembly (751-974)
- DORMAN Power Window Motor and Regulator Assembly - Rear Left, 748-976 (748-976)
- DORMAN 751-740 Power Window Regulator And Motor Assembly (751-740)
- DORMAN Window Regulator-Front Left-fits 2004-2008 Ford F-150/Lobo, 752-220 (752-220)
- DORMAN Power Window Motor And Regulator Assembly, Dorman 751-605 (751-605)
- DORMAN Power Window Lift Motor, 742-136 (742-136)
- A1 CARDONE New Window Lift Regulator, 82-3039C (82-3039C)
- Dorman Automotive Interior Accessories