Shop All Aftermarket Steering
Dorman
Power Steering Reservoir Cap, 99977
Mfr # 99977
Zoro # G5838349
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 2.95 in
- Color Black
- Includes Dipstick
- Vehicle Fit Hummer H3 2010-07, Hummer H3T 2010-09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 99977
- Zoro # G5838349
- UPC # 885484349667
- Country of Origin China
- Category Aftermarket Steering
Dimensions
Height | 2.95 in |
Diameter | 2.06 in |
Details
Item | Power Steering Cap |
Material | Plastic |
Color | Black |
Includes | Dipstick |
Vehicle Fit | Hummer H3 2010-07, Hummer H3T 2010-09 |
Attachment Type | Twist On |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Steering Coupling Assembly, 31004 (31004)
- MEGUIARS WAX Blend Of Synthetic Polymers And Carnauba 16 Ounce Bottle With Foam Applicator Pad Single (G191016)
- STRIKE3 LA460 60 In. Interior Bunk Ladder; Silver (ST88906)
- BUYERS PRODUCTS Buyers Products Square Head Set Screw Comes In Two Sizes To Fit Your Drive Shaft Set Screw Needs. (34)
- DORMAN Power Steering Pump Pulley, 300-010 (300-010)
- DORMAN Power Steering Pump Pulley, 300-308 (300-308)
- DORMAN Steering Knuckle, 698-031 (698-031)
- DORMAN 905-096 Steering Column-Shift Tube Damper (905-096)
- DORMAN Rack and Pinion Bushing, 905-408 (905-408)
- DORMAN Rack and Pinion Mount Bushing, 905-401 (905-401)
- OTC TIE ROD ADJUSTING TOOL UNIVERSAL (OTC7023)
- Dorman Aftermarket Steering