Shop All Aftermarket Steering
Dorman
Power Steering Reservoir Cap, 82582
Mfr # 82582
Zoro # G5648089
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Height 3.95 in
- Includes Dipstick
- Vehicle Fit Ford 2008-78, Lincoln 1994-81, Mercury 2005-81, Merkur 1989-85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 82582
- Zoro # G5648089
- UPC # 37495825825
- Country of Origin China
- Category Aftermarket Steering
Dimensions
Height | 3.95 in |
Diameter | 2.709 in |
Details
Item | Power Steering Cap |
Material | Plastic |
Color | Black |
Includes | Dipstick |
Vehicle Fit | Ford 2008-78, Lincoln 1994-81, Mercury 2005-81, Merkur 1989-85 |
Attachment Type | Screw On |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Differential Pinion Repair Sleeve - Front, 99187 (99187)
- LENCO MARINE 120 Lower Mounting Bracket Kit (15140-001)
- WESTAR 73-79 Ford Truck V8 Cyl 7.5 Engine Mount, Em-2502 (EM-2502)
- FARIA BEEDE INSTRUMENTS 4" Tachometer (7000 RPM) (All Outboard) Coral w/Stainless Steel (33005)
- DORMAN Steering Knuckle, 698-031 (698-031)
- DORMAN Power Steering Pump Pulley, 300-310 (300-310)
- DORMAN Steering Coupling Assembly, 31004 (31004)
- DORMAN Power Steering Pump Pulley, 300-010 (300-010)
- DORMAN Power Steering Pump Pulley, 300-122 (300-122)
- DORMAN Steering Knuckle, 698-009 (698-009)
- SKYJACKER SINGLE STAB KIT W/RED BOOT (7199)
- Dorman Aftermarket Steering