Shop All Air Hydraulic Pumps
Dorman
Power Steering Pump Pulley, 300-550
Mfr # 300-550
Zoro # G7576455
product price: $89.35
/ea
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Nissan Altima 2001-93
- Color Black
- Grade Regular
- Number of Mounting Holes 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 300-550
- Zoro # G7576455
- UPC # 19495109471
- Country of Origin China
- Category Air Hydraulic Pumps
Dimensions
Outside Dia. | 5.563 in |
Details
Vehicle Fit | Nissan Altima 2001-93 |
Color | Black |
Grade | Regular |
Number of Mounting Holes | 1 |
Material | Steel |
Item | Power Steering Pump Pulley |
Number of Grooves | 6 |
Belt Type | Serpentine |
Description
An integral part of the drive system for belt-driven steering pumps. Dorman's Power Steering Pump Pulley helps restore power steering to proper functioning. It's recommended for replacement whenever you service the power steering pump.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/2, PK3 (EP121624)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM180-1020-90)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FF491-3)
- SMC Filter Regulator, 3/8"NPT (AW30-N03DE-Z-D)
- A1 CARDONE New Power Steering Pump Pully, 3P-46120 (3P-46120)
- K TOOL INTL Air Hydraulic Foot Pump With Nylon Case (HJ3501)
- CARDONE Reman Smog Air Pump, 33-763 (33-763)
- ENERPAC PA1150, Air Hydraulic Pump, 80 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA1150)
- SKF Grease Seals, 6916 (6916)
- ESCO/EQUIPMENT SUPPLY CO Liquid Transfer Pump, 1", 50 GPM (10543)
- ENERPAC ZU4208TB-Q, Electric Hydraulic Torque Wrench Pump, Pro, LCD Display, 1.75 gallon Usable Oil, 115V (ZU4208TB-Q)
- Dorman Air Hydraulic Pumps