Shop All Aftermarket Steering
Dorman
Power Steering Pump Pulley, 300-500
Mfr # 300-500
Zoro # G6315231
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Vehicle Fit Acura 1999-97, Honda 2002-92
- Color Gold
- Exterior Dia. 4.391 in
- Number of Mounting Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 300-500
- Zoro # G6315231
- UPC # 19495069263
- Country of Origin China
- Category Aftermarket Steering
Dimensions
Exterior Dia. | 4.391 in |
Details
Item | Power Steering Pump Pulley |
Material | Steel |
Vehicle Fit | Acura 1999-97, Honda 2002-92 |
Color | Gold |
Number of Mounting Holes | 1 |
Belt Type | Serpentine |
Grade | Regular |
Number of Grooves | 4 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER HYDAC/HYCON 0080MG020BN Replacement/Interchange Spin-On Filter (MF0058005)
- VELVAC 2020Ss, P, H/R, H/M, Exp, 96, Bk, Dr/Fndr (718515)
- MILES LUBRICANTS 5 gal Gear Oil Pail 100 ISO Viscosity, 85W SAE, Amber (M00600203)
- AFTERMARKET FP506 Fits Ford Quick Coupler Hydraulic Washer O-Ring Seal Kit D2NNN624A 8398429 (D2NN624A)
- DORMAN Power Steering Pump Pulley, 300-310 (300-310)
- DORMAN Steering Knuckle, 698-009 (698-009)
- DORMAN Steering Coupling Assembly, 31004 (31004)
- DORMAN Power Steering Pump Pulley, 300-122 (300-122)
- DORMAN Power Steering Pump Pulley, 300-113 (300-113)
- DORMAN Steering Shaft Repair Kit, 425-253 (425-253)
- REIN Power Steering Return Hose, PSH0112R (PSH0112R)
- Dorman Aftermarket Steering