Shop All Air Hydraulic Pumps
Dorman
Power Steering Pump Pulley, 300-400
Mfr # 300-400
Zoro # G7382101
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Toyota 4Runner 1995-88, Toyota Pickup 1995-88, Toyota T100 1994-93
- Outside Dia. 5.35 in
- Material Steel
- Grade Regular
- Belt Type V-Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 300-400
- Zoro # G7382101
- UPC # 19495060208
- Country of Origin China
- Category Air Hydraulic Pumps
Dimensions
Outside Dia. | 5.35 in |
Details
Vehicle Fit | Toyota 4Runner 1995-88, Toyota Pickup 1995-88, Toyota T100 1994-93 |
Item | Power Steering Pump Pulley |
Material | Steel |
Grade | Regular |
Belt Type | V-Belt |
Number of Grooves | 1 |
Color | Gold |
Number of Mounting Holes | 1 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING FHP CI F/B Sheaves, #2AK22 X 5/8 (2AK22 X 5/8)
- DODGE P2B-GTH-11-E, Two-Bolt Pillow Block, Expansion Cast Iron (130701)
- JET-LUBE Anti Seize Compound, Paste, 16 oz, Can (27003)
- BREWER MACHINE AND GEAR Idler Pulley, 5V, Needle Bearing, 5" OD, 1" Bore (15V5F)
- SKF NBR, double lip, Wave oil seal (7465)
- ESCO/EQUIPMENT SUPPLY CO Liquid Transfer Pump, 1", 50 GPM (10543)
- GRUNDFOS 1-1/4In 31Gpm 251Ft 5Hp 208-230/460V-Ac Multi-Stage Pump (CRK4-80/8 A-W-A-AUUV 97774405)
- A1 CARDONE New Power Steering Pump, 96-5305 (96-5305)
- PWR STEER POWER STEERING PUMP (60-6769P)
- ENERPAC PA1150, Air Hydraulic Pump, 80 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA1150)
- OTC Hydraulic Pump (4020)
- Dorman Air Hydraulic Pumps