Shop All Aftermarket Steering
Dorman
Power Steering Pump Pulley, 300-308
Mfr # 300-308
Zoro # G6313612
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Exterior Dia. 6.453 in
- Vehicle Fit Chrysler 2004-98, Dodge 2004-98, Plymouth 2001-99
- Color Black
- Number of Mounting Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 300-308
- Zoro # G6313612
- UPC # 19495068181
- Country of Origin China
- Category Aftermarket Steering
Dimensions
Exterior Dia. | 6.453 in |
Details
Item | Power Steering Pump Pulley |
Material | Composite |
Vehicle Fit | Chrysler 2004-98, Dodge 2004-98, Plymouth 2001-99 |
Color | Black |
Number of Mounting Holes | 1 |
Grade | Regular |
Belt Type | Serpentine |
Number of Grooves | 6 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAKESPEARE 5215-C-X 3' VHF Antenna (5215-C-X)
- A & I PRODUCTS Bearing, Ball; Spherical W/ Collar, Non-Relubricatable 3" x3" x1" (A-RA012RRB-I)
- ANCOR Stainless Steel Cushion Clamp - 1-3/4" - 10-Pack (404172)
- TURNING POINT PROPELLERS Hub Kit #11 (11300101)
- DORMAN Power Steering Reservoir Cap, 82581 (82581)
- DORMAN Power Steering Pump Pulley, 300-010 (300-010)
- DORMAN Steering Coupling Assembly, 31004 (31004)
- DORMAN Power Steering Pump Pulley, 300-310 (300-310)
- DORMAN Power Steering Pump Pulley, 300-122 (300-122)
- DORMAN Steering Knuckle, 698-031 (698-031)
- BORGESON Power Steering Lower Shaft Assembled Wrangler Jeep 1997-2002 (B73-875)
- Dorman Aftermarket Steering