Shop All Aftermarket Steering
Dorman
Power Steering Pump Pulley, 300-250
Mfr # 300-250
Zoro # G6606230
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Color Black
- Exterior Dia. 6.13 in
- Vehicle Fit Saturn 2002-91
- Belt Type Serpentine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 300-250
- Zoro # G6606230
- UPC # 19495109464
- Country of Origin China
- Category Aftermarket Steering
Dimensions
Exterior Dia. | 6.13 in |
Details
Item | Power Steering Pump Pulley |
Material | Composite |
Color | Black |
Vehicle Fit | Saturn 2002-91 |
Belt Type | Serpentine |
Number of Mounting Holes | 1 |
Number of Grooves | 5 |
Grade | Regular |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWMASTER SS TIP 3.0ININ x 3.5IN DUAL ANG. WELD (15402)
- COMPLETE TRACTOR Wheel Hub For Universal 104683, H-25-5555F, H-517, HS2500555, Q711 (3008-3002)
- FUNNEL KING Funnel, 32 oz., 1/2" dia. Spout (94471)
- RAYBESTOS Raybestos Brake Pad Set, Eht1679H (EHT1679H)
- DORMAN 905-096 Steering Column-Shift Tube Damper (905-096)
- DORMAN Rack and Pinion Mount Bushing, 905-401 (905-401)
- DORMAN Power Steering Pump Pulley, 300-308 (300-308)
- DORMAN Steering Coupling Assembly, 31004 (31004)
- DORMAN Steering Shaft Bearing - Lower, 905-512 (905-512)
- DORMAN Steering Knuckle, 698-031 (698-031)
- SUNSONG Power Steering Return Line End Fitting - Gear To Cooler, 3602825 (3602825)
- Dorman Aftermarket Steering