Shop All Aftermarket Steering
Dorman
Power Steering Pump Pulley, 300-200
Mfr # 300-200
Zoro # G6609913
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Exterior Dia. 6.469 in
- Vehicle Fit General Motors 2018-87, Isuzu 2016-93
- Color Black
- Number of Grooves 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 300-200
- Zoro # G6609913
- UPC # 19495031949
- Country of Origin China
- Category Aftermarket Steering
Dimensions
Exterior Dia. | 6.469 in |
Details
Item | Power Steering Pump Pulley |
Material | Steel |
Vehicle Fit | General Motors 2018-87, Isuzu 2016-93 |
Color | Black |
Number of Grooves | 6 |
Grade | Regular |
Number of Mounting Holes | 1 |
Belt Type | Serpentine |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Detailing Cloth, Microfiber (70005277986)
- POWERWINCH Emergency Hand Crank For All Powerwinch (P5594700AJ)
- LISLE Parts Cleaning Brush w/Poly Bristles (14000)
- OTC Stinger Dual Wheel Dolly (1769A)
- DORMAN Power Steering Reservoir Cap, 99979 (99979)
- DORMAN Power Steering Pump Pulley, 300-012 (300-012)
- DORMAN Power Steering Pump Pulley, 300-113 (300-113)
- DORMAN Power Steering Pump Pulley, 300-310 (300-310)
- DORMAN Steering Coupling Assembly, 31004 (31004)
- DORMAN Steering Knuckle, 698-031 (698-031)
- TERAFLEX 07-18 JEEP WRANGLER JK FALCON NEXUS EF 2.2 ADJUSTABLE STABILIZER (1-5/ (01-02-22-110-158)
- Dorman Aftermarket Steering