Shop All Air Hydraulic Pumps
Dorman
Power Steering Pump Pulley, 300-149
Mfr # 300-149
Zoro # G7381085
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Vehicle Fit Dodge Ram 2500 2007-03, Dodge Ram 3500 2007-03
- Outside Dia. 6.07 in
- Grade Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 300-149
- Zoro # G7381085
- UPC # 19495488002
- Country of Origin China
- Category Air Hydraulic Pumps
Dimensions
Outside Dia. | 6.07 in |
Bore Dia. | 0.663 in |
Details
Color | Black |
Material | Steel |
Vehicle Fit | Dodge Ram 2500 2007-03, Dodge Ram 3500 2007-03 |
Item | Power Steering Pump Pulley |
Grade | Regular |
Number of Mounting Holes | 1 |
Number of Grooves | 8 |
Belt Type | Serpentine |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Capacitor-Start General Purpose Motor, 1 1/2 HP, 56 Frame, 115/208-230V AC Voltage (110109.00)
- POWER TEAM KIT, REPAIR NITRILE (300949)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 HP, 48Y Frame, 3,450 Nameplate RPM (USQ1102)
- ENERPAC Pump Air Turbo Ii (PARG1105N)
- A1 CARDONE NEW POWER STEERING PUMP PULLY (3P-25160)
- PWR STEER POWER STEERING PUMP (60-6755P)
- SKF Grease Seals, 6916 (6916)
- K TOOL INTL Air Hydraulic Foot Pump With Nylon Case (HJ3501)
- SHINN FU CO OF AMERICA HOSE ASSY AIR/HYD PUMP B65426B65291 (AWB65428)
- ENERPAC PA1150, Air Hydraulic Pump, 80 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA1150)
- Dorman Hydraulic Pumps