Shop All Aftermarket Steering
Dorman
Power Steering Pump Pulley, 300-148
Mfr # 300-148
Zoro # G6608120
product price: $24.05
/ea
$24.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Color Black
- Exterior Dia. 5.433 in
- Vehicle Fit Dodge Nitro 2008-07, Jeep Commander 2008-06, Jeep Grand Cherokee 2008-05, Jeep Liberty 2012-07
- Belt Type Serpentine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 300-148
- Zoro # G6608120
- UPC # 19495487999
- Country of Origin China
- Category Aftermarket Steering
Dimensions
Exterior Dia. | 5.433 in |
Bore Dia. | 0.663 in |
Details
Item | Power Steering Pump Pulley |
Material | Composite |
Color | Black |
Vehicle Fit | Dodge Nitro 2008-07, Jeep Commander 2008-06, Jeep Grand Cherokee 2008-05, Jeep Liberty 2012-07 |
Belt Type | Serpentine |
Grade | Regular |
Number of Grooves | 6 |
Number of Mounting Holes | 1 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Red Top Post Straight Clamp, 4-6 Ga, PK5 (5704-005R)
- RULE 1207R 1-1/8" Port - 90degree Barb (1207R)
- TAYLOR MADE FLEECE FND CVR NAVY BB 10X26 (9036)
- BUILD-ALL Complete Gas Spring Assembly 60 lb; Lid Assist, Fusible Linked (40042)
- DORMAN Power Steering Pump Pulley, 300-012 (300-012)
- DORMAN Steering Knuckle, 698-009 (698-009)
- DORMAN Rack and Pinion Bushing, 905-408 (905-408)
- DORMAN Power Steering Pump Pulley, 300-308 (300-308)
- DORMAN Power Steering Pump Pulley, 300-008 (300-008)
- DORMAN Power Steering Pump Pulley, 300-122 (300-122)
- EDELMANN Power Steering Pressure Hose, 92451 (92451)
- Dorman Aftermarket Steering