Shop All Aftermarket Steering
Dorman
Power Steering Pump Pulley, 300-139
Mfr # 300-139
Zoro # G6487912
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Vehicle Fit Buick 2007-05, Chevrolet 2011-05, Pontiac 2010-05, Saturn 2010-05
- Exterior Dia. 5.781 in
- Grade Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 300-139
- Zoro # G6487912
- UPC # 19495487845
- Country of Origin China
- Category Aftermarket Steering
Dimensions
Exterior Dia. | 5.781 in |
Details
Item | Power Steering Pump Pulley |
Material | Steel |
Color | Black |
Vehicle Fit | Buick 2007-05, Chevrolet 2011-05, Pontiac 2010-05, Saturn 2010-05 |
Grade | Regular |
Belt Type | Serpentine |
Number of Mounting Holes | 1 |
Number of Grooves | 6 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg Bearing Kit, Tapered, 1-3/8 in. to 1-1/16 in. (27115)
- STEELMAN Tire Repair Stitcher (00029-KH)
- SPICER Drive Shaft, 9553-4724 (9553-4724)
- HASCO FM Gear Oil 220 5-Gallon Pail (1204-PL)
- DORMAN Steering Coupling Assembly, 31004 (31004)
- DORMAN Rack and Pinion Bushing, 905-408 (905-408)
- DORMAN Power Steering Reservoir Cap, 99979 (99979)
- DORMAN Power Steering Reservoir Cap, 99977 (99977)
- DORMAN Power Steering Pump Pulley, 300-113 (300-113)
- DORMAN Rack and Sector Gear Kit, 83221 (83221)
- FLAMING RIVER 2 x 30 in. Tilt Floor Shift Steering Columns - Natural (FLAFR20005)
- Dorman Aftermarket Steering