Shop All Air Hydraulic Pumps
Dorman
Power Steering Pump Pulley, 300-138
Mfr # 300-138
Zoro # G7383404
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Buick 2007-04, Chevrolet 2009-02, GMC 2009-02, Isuzu 2007-03, Oldsmobile 2004-02, Saab 2009-05
- Number of Grooves 6
- Color Black
- Grade Regular
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 300-138
- Zoro # G7383404
- UPC # 19495377924
- Country of Origin China
- Category Air Hydraulic Pumps
Dimensions
Outside Dia. | 6.14 in |
Bore Dia. | 0.748 in |
Details
Vehicle Fit | Buick 2007-04, Chevrolet 2009-02, GMC 2009-02, Isuzu 2007-03, Oldsmobile 2004-02, Saab 2009-05 |
Number of Grooves | 6 |
Color | Black |
Grade | Regular |
Material | Steel |
Belt Type | Serpentine |
Number of Mounting Holes | 1 |
Item | Power Steering Pump Pulley |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 14mm, OD 20mm (HK1412-B)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 10.30" OD (5V1034)
- TB WOODS Dura-Flex Tire Coupling Element, WE10, Urethane (WE10)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (SAS 3/4)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Pump, 5 qt., Plastic (10875C)
- SHINN FU CO OF AMERICA HOSE ASSY AIR/HYD PUMP B65426B65291 (AWB65428)
- PWR STEER POWER STEERING PUMP (60-6769P)
- POWER TEAM AIR PUMP, 6 CU IN/MIN, CAP 2.5 GAL (PA6DM-2)
- URO PARTS Air Pump Mount, 9186196 (9186196)
- SKF NBR, double lip, Wave oil seal (7465)
- ENERPAC Pump Air Turbo Ii (PARG1105N)
- Dorman Hydraulic Pumps