Shop All Air Hydraulic Pumps
Dorman
Power Steering Pump Pulley, 300-127
Mfr # 300-127
Zoro # G7383273
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Cadillac 1995-91
- Number of Grooves 6
- Grade Regular
- Belt Type Serpentine
- Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 300-127
- Zoro # G7383273
- UPC # 19495109457
- Country of Origin China
- Category Air Hydraulic Pumps
Dimensions
Bore Dia. | 0.7472 in |
Outside Dia. | 5.2 in |
Details
Vehicle Fit | Cadillac 1995-91 |
Number of Grooves | 6 |
Grade | Regular |
Belt Type | Serpentine |
Material | Composite |
Color | Black |
Number of Mounting Holes | 1 |
Item | Power Steering Pump Pulley |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, 1/4 X 29 (2L290)
- DDS Shaft Seal, 50 x 68 x 9 mm., TC, Nitrile Rubber (50689TC)
- FENNER DRIVES Keyless Bushing, Dia. 1.125 In., 6 Bolt (B602102)
- INA Thrust Washer, Inside Dia. 40 mm (AS4060-HLA)
- AME INTL AME International Titan Air-Hydraulic Pump, 10,000 PSI, 5 Quart, Steel (15924)
- OTC Hydraulic Pump (4020)
- ENERPAC Pump Air Turbo Ii (PARG1105N)
- HELLA Secondary Air Injection Pump, 7.21852.24.0 (7.21852.24.0)
- ENERPAC Pump, Air/Hyd, 5000 PSI, 0.65 Gal, w/Gauge (PACG5002SB)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Pump, 5 qt., Metal (10877)
- A1 CARDONE New Power Steering Pump, 96-5305 (96-5305)
- Dorman Hydraulic Pumps