Shop All Aftermarket Steering
Dorman
Power Steering Pump Pulley, 300-125
Mfr # 300-125
Zoro # G6490469
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Vehicle Fit General Motors 1990-78
- Color Black
- Exterior Dia. 6.13 in
- Number of Grooves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 300-125
- Zoro # G6490469
- UPC # 19495109433
- Country of Origin China
- Category Aftermarket Steering
Dimensions
Exterior Dia. | 6.13 in |
Details
Item | Power Steering Pump Pulley |
Material | Steel |
Vehicle Fit | General Motors 1990-78 |
Color | Black |
Number of Grooves | 2 |
Grade | Regular |
Number of Mounting Holes | 1 |
Belt Type | V-Belt |
Description
An integral part of the drive system for belt-driven steering pumps. Dorman's Power Steering Pump Pulley helps restore power steering to proper functioning. It's recommended for replacement whenever you service the power steering pump.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Grease Seals, 13649 (13649)
- DIXON Heavy Duty, Tire Pressure Gauge (D101)
- BALDWIN FILTERS Fuel Filter, 3-13/16x3-15/32x3-13/16 In (BF874)
- WAI GLOBAL Voltage Regulators, D201XHD (D201XHD)
- DORMAN 905-096 Steering Column-Shift Tube Damper (905-096)
- DORMAN Rack and Sector Gear Kit, 83221 (83221)
- DORMAN Power Steering Pump Pulley, 300-010 (300-010)
- DORMAN Rack and Pinion Mount Bushing, 905-401 (905-401)
- DORMAN Power Steering Reservoir Cap, 99977 (99977)
- DORMAN Power Steering Reservoir Cap, 99979 (99979)
- MOOG King Bolt Set, 8639B (8639B)
- Dorman Aftermarket Steering