Shop All Aftermarket Steering
Dorman
Power Steering Pump Pulley, 300-113
Mfr # 300-113
Zoro # G6606964
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Exterior Dia. 4.87 in
- Vehicle Fit Honda Civic 2011-06
- Grade Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 300-113
- Zoro # G6606964
- UPC # 37495300896
- Country of Origin China
- Category Aftermarket Steering
Dimensions
Exterior Dia. | 4.87 in |
Details
Item | Power Steering Pump Pulley |
Material | Steel |
Color | Black |
Vehicle Fit | Honda Civic 2011-06 |
Grade | Regular |
Number of Mounting Holes | 1 |
Number of Grooves | 7 |
Belt Type | Serpentine |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Diesel Exhaust Fluid Filter, 3-23/32" L (PE17000)
- SATCO 35W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3155)
- STANDARD HORIZON MLS-410 Fixed Mount Speaker - White (MLS-410SP-W)
- ASSOCIATED EQUIPMENT Booster Cable, 500A 12Ft, 5 AWG (6157)
- DORMAN Power Steering Reservoir Cap, 99977 (99977)
- DORMAN Power Steering Pump Pulley, 300-122 (300-122)
- DORMAN Power Steering Pump Pulley, 300-010 (300-010)
- DORMAN Power Steering Pump Pulley, 300-012 (300-012)
- DORMAN Rack and Pinion Bushing, 905-408 (905-408)
- DORMAN Power Steering Reservoir Cap, 82581 (82581)
- SPEC-D TUNING 350Mm Steering Wheel With Graphic- Black Spoke- Music Note (SW-1055-BK-YF)
- Dorman Aftermarket Steering