Shop All Air Hydraulic Pumps
Dorman
Power Steering Pump Pulley, 300-029
Mfr # 300-029
Zoro # G7382689
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Ford Bronco 1992-90, Ford F-150 1996-90, Ford F-250 1996-90, Ford F-350 1996-90
- Belt Type Serpentine
- Grade Regular
- Number of Grooves 6
- Number of Mounting Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 300-029
- Zoro # G7382689
- UPC # 19495237402
- Country of Origin China
- Category Air Hydraulic Pumps
Dimensions
Outside Dia. | 5.17 in |
Bore Dia. | 0.6854 in |
Details
Vehicle Fit | Ford Bronco 1992-90, Ford F-150 1996-90, Ford F-250 1996-90, Ford F-350 1996-90 |
Belt Type | Serpentine |
Grade | Regular |
Number of Grooves | 6 |
Number of Mounting Holes | 1 |
Color | Black |
Item | Power Steering Pump Pulley |
Material | Steel |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC PACG3002SB, Turbo II Air Hydraulic Pump, Remote Valve Mount, 180 in3/min Oil Flow at 100 psi (PACG3002SB)
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (288-372)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (80BS13H X 1 1/4)
- DEUBLIN Union SM 1/8 NPT RH (1005-000-038)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Pump, 5 qt., Plastic (10875C)
- A1 CARDONE POWER STEERING PUMP (96-53881)
- A1 CARDONE New Power Steering Pump, 96-8739 (96-8739)
- ESCO/EQUIPMENT SUPPLY CO Liquid Transfer Pump, 1", 50 GPM (10543)
- ENERPAC XA11, Air Driven Hydraulic Pump, 3/3 Valve, 61 in3 Usable Oil, For Single-Acting Cylinder or Tool (XA11)
- ENERPAC XA12, Air Driven Hydraulic Pump, 3/3 Valve, 122 in3 Usable Oil, For Single-Acting Cylinder or Tool (XA12)
- A1 CARDONE New Power Steering Pump, 96-7923 (96-7923)
- Dorman Hydraulic Pumps