Shop All Aftermarket Steering
Dorman
Power Steering Pump Pulley, 300-028
Mfr # 300-028
Zoro # G6489224
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Exterior Dia. 6.69 in
- Color Black
- Vehicle Fit Ford Mustang 2004-94, Ford Thunderbird 1997-91, Mercury Cougar 1997-91
- Grade Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 300-028
- Zoro # G6489224
- UPC # 19495237396
- Country of Origin China
- Category Aftermarket Steering
Dimensions
Exterior Dia. | 6.69 in |
Details
Item | Power Steering Pump Pulley |
Material | Composite |
Color | Black |
Vehicle Fit | Ford Mustang 2004-94, Ford Thunderbird 1997-91, Mercury Cougar 1997-91 |
Grade | Regular |
Number of Mounting Holes | 1 |
Belt Type | Serpentine |
Number of Grooves | 6 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRAGUARD ULTRA PLATE POLISHED STAINLESSSTEEL FACE PLATE 93INX6IN X 13GA. (93)
- VIBRANT PERFORMANCE 3.5IN O.D. ALUMINUM STRAIGHT TUBING, 18IN LONG - POLISHED (2892)
- CAMCO RhinoEXTREME 15 and #39 Sewer Hose Kit w/Swivel Fitting 4 In 1 Elbow Caps (39859)
- PARKER Union Tee, 5/8 In (164PTC-10)
- DORMAN Steering Column Lock Actuator, 83213 (83213)
- DORMAN Power Steering Reservoir Cap, 99977 (99977)
- DORMAN Power Steering Reservoir Cap, 99979 (99979)
- DORMAN Steering Coupling Assembly, 31004 (31004)
- DORMAN Power Steering Pump Pulley, 300-308 (300-308)
- DORMAN Power Steering Pump Pulley, 300-122 (300-122)
- SUNSONG Power Steering Pressure Line Hose Assembly, 3402926 (3402926)
- Dorman Aftermarket Steering