Shop All Aftermarket Steering
Dorman
Power Steering Pump Pulley, 300-015
Mfr # 300-015
Zoro # G6488752
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Color Black
- Vehicle Fit Ford Freestar 2007-04, Ford Windstar 2003-99, Mercury Monterey 2007-04
- Exterior Dia. 6.06 in
- Number of Mounting Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 300-015
- Zoro # G6488752
- UPC # 19495126331
- Country of Origin China
- Category Aftermarket Steering
Dimensions
Exterior Dia. | 6.06 in |
Details
Item | Power Steering Pump Pulley |
Material | Composite |
Color | Black |
Vehicle Fit | Ford Freestar 2007-04, Ford Windstar 2003-99, Mercury Monterey 2007-04 |
Number of Mounting Holes | 1 |
Number of Grooves | 6 |
Grade | Regular |
Belt Type | Serpentine |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Ball Joint Separator, OT-109B.WS45C (OT-109B.WS45C)
- MOPAR FRONT WIPER BLADE (68125735AA)
- PARKER Male Run Tee, 1/4 in. Tube Sz, 1.98 in. L (371PTCSP-4-6)
- VIAIR 38 to 38 Straight Union DOT Approved, 10PK (13802-BP)
- DORMAN Steering Coupling Assembly, 31004 (31004)
- DORMAN Rack and Sector Gear Kit, 83211 (83211)
- DORMAN Power Steering Pump Pulley, 300-010 (300-010)
- DORMAN Power Steering Reservoir Cap, 99977 (99977)
- DORMAN Power Steering Reservoir Cap, 99979 (99979)
- DORMAN Power Steering Pump Pulley, 300-308 (300-308)
- SKF Shaft Seal, 1-1/8 x 1-5/8 x 1/4", CRW1, Nitrile (11123)
- Dorman Aftermarket Steering