Shop All Aftermarket Steering
Dorman
Power Steering Pump Pulley, 300-012
Mfr # 300-012
Zoro # G6488761
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Phenolic
- Vehicle Fit Chrysler Aspen 2008, Dodge Durango 2008
- Exterior Dia. 5-1/2 in
- Color Black
- Belt Type Serpentine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 300-012
- Zoro # G6488761
- UPC # 885484479609
- Country of Origin China
- Category Aftermarket Steering
Dimensions
Exterior Dia. | 5-1/2 in |
Details
Item | Power Steering Pump Pulley |
Material | Phenolic |
Vehicle Fit | Chrysler Aspen 2008, Dodge Durango 2008 |
Color | Black |
Belt Type | Serpentine |
Number of Grooves | 7 |
Grade | Regular |
Number of Mounting Holes | 1 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO PROFESSIONAL LIFTING 20 Ton Cap. Trailer Stabilizer Stand - Imported (81022Bi)
- TECHNIDOT Fitting, DOT, Compression, Male Straight, 3/8" x 1/4" Male NPT (DOT68C-0604)
- KEN-TOOL Torque Extension 160Ft/Lb - Orange, B (30219)
- EAGLE EYES LAMP, GM294-B001R (GM294-B001R)
- DORMAN Steering Coupling Assembly, 31004 (31004)
- DORMAN Rack and Sector Gear Kit, 83221 (83221)
- DORMAN 905-096 Steering Column-Shift Tube Damper (905-096)
- DORMAN Power Steering Pump Pulley, 300-310 (300-310)
- DORMAN Power Steering Pump Pulley, 300-113 (300-113)
- DORMAN Power Steering Reservoir Cap, 82581 (82581)
- SYNERGY DODGE STEERING BOX BRACE 09-12 4WD 2500, 3500 (8559-04)
- Dorman Aftermarket Steering