Shop All Aftermarket Steering
Dorman
Power Steering Pump Pulley, 300-008
Mfr # 300-008
Zoro # G6487072
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Color Black
- Vehicle Fit Ford 2007-96, Lincoln 2002-00, Mercury 2007-96
- Exterior Dia. 5.578 in
- Number of Mounting Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 300-008
- Zoro # G6487072
- UPC # 19495069188
- Country of Origin China
- Category Aftermarket Steering
Dimensions
Exterior Dia. | 5.578 in |
Details
Item | Power Steering Pump Pulley |
Material | Composite |
Color | Black |
Vehicle Fit | Ford 2007-96, Lincoln 2002-00, Mercury 2007-96 |
Number of Mounting Holes | 1 |
Grade | Regular |
Number of Grooves | 6 |
Belt Type | Serpentine |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Perko 0662DPG99B EPA Compliant Sealed Replacement Cap with VPR - Black (0662DPG99B)
- PARKER Male Run Tee, 1/2 x 1/2 In (VS271NTA-8-8)
- MAX VISION Wiper Blade, Conventional, Rubber, 26" Size (MXV261)
- CURT Replacment Adjustable Tri-Ball Tube Mount (45802)
- DORMAN Power Steering Pump Pulley, 300-012 (300-012)
- DORMAN Rack and Sector Gear Kit, 83211 (83211)
- DORMAN Power Steering Pump Pulley, 300-308 (300-308)
- DORMAN Power Steering Reservoir Cap, 99977 (99977)
- DORMAN Power Steering Pump Pulley, 300-010 (300-010)
- DORMAN Steering Shaft Bearing - Lower, 905-512 (905-512)
- SKF Shaft Seal, 1 x 1-3/8 x 3/16", HM14, Nitrile (9820)
- Dorman Aftermarket Steering