Shop All Aftermarket Steering
Dorman
Power Steering Pump Pulley, 300-003
Mfr # 300-003
Zoro # G6493013
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Vehicle Fit Ford 2007-80, Lincoln 1992-81, Mazda 2005-98, Mazda 1996-94, Mercury 2005-80
- Color Black
- Exterior Dia. 5.813 in
- Grade Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 300-003
- Zoro # G6493013
- UPC # 19495031901
- Country of Origin China
- Category Aftermarket Steering
Dimensions
Exterior Dia. | 5.813 in |
Details
Item | Power Steering Pump Pulley |
Material | Composite |
Vehicle Fit | Ford 2007-80, Lincoln 1992-81, Mazda 2005-98, Mazda 1996-94, Mercury 2005-80 |
Color | Black |
Grade | Regular |
Number of Mounting Holes | 1 |
Number of Grooves | 6 |
Belt Type | Serpentine |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO-RACK Ski and Snowboard Carrier, 4 Skis or 2 Snowboards (574)
- SEA-DOG Sea-Dog 043380 Heavy-Duty Nylon Cleat - 8-1/16", Black (043380)
- BEDRUG 2023-C Colorado/Canyon Crew Cab 5Ft Bed Mat (BMB23CCS)
- ECCO Warning Light, LED, Amber (ED3704A)
- DORMAN Power Steering Pump Pulley, 300-122 (300-122)
- DORMAN 905-096 Steering Column-Shift Tube Damper (905-096)
- DORMAN Steering Knuckle, 698-009 (698-009)
- DORMAN Steering Column Lock Actuator, 83213 (83213)
- DORMAN Steering Shaft Repair Kit, 425-253 (425-253)
- DORMAN Steering Coupling Assembly, 31004 (31004)
- SKF Shaft Seal, 5/8 x 1 x 1/4", CRWA1, Nitrile Rubber (6141)
- Dorman Aftermarket Steering