Shop All Automotive Wires, Harnesses & Pigtails
Dorman
Power Steering Pressure Switch Connector, 645-203
Mfr # 645-203
Zoro # G6471471
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Acura 2011-97, Honda 2011-95
- Wire Gauge 16
- Terminal Type Spade
- Tube Length 1.18 in
- Terminal Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 645-203
- Zoro # G6471471
- UPC # 19495365891
- Country of Origin Taiwan, Province of China
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Tube Length | 1.18 in |
Details
Item | Pressure Switch Pigtail Connector |
Vehicle Fit | Acura 2011-97, Honda 2011-95 |
Wire Gauge | 16 |
Terminal Type | Spade |
Terminal Gender | Female |
Number of Wires | 2 |
Terminal Material | Plastic |
Description
Dorman's Power Steering Pressure Switch Connectors are engineered with extra-long leads and multiple butt connectors to be used for a wide range of applications. These wire harnesses connect various electrical components on the vehicle. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Micro2 Fuse W/Led, 20A, PK2 (82-ANT-I-20A)
- MOTIVE PRODUCTS Large Rectangular Universal Adapter (1115-MTV)
- RAIN-X 3.5 oz. Glass Treatment Plastic Bottle, 1 PK (800002242W)
- FLOJET Pump, Bilge/Sump, 12 Vdc (04125114G)
- DORMAN Tail Light Harness - Left, 645-936 (645-936)
- DORMAN HVAC Blower Motor Resistor Connector, 645-528 (645-528)
- DORMAN 2-Wire Fog Lamp Socket Bulbs 881 And 889, Dorman - Conduct-Tite 85855 (85855)
- DORMAN Electrical Connector Pigtail, 645-541 (645-541)
- DORMAN HVAC Blower Motor Resistor Connector, 645-542 (645-542)
- DORMAN Window Washer Pump Motor Connector, 645-211 (645-211)
- D & H DISTRIBUTING Wiring Harness for Select 1994-2005 GM-Chevrolet Vehicles (MA532692)
- Dorman Automotive Wires, Harnesses & Pigtails