Shop All Seatbelts
Dorman
Power Seat Track Repair Kit, 924-073
Mfr # 924-073
Zoro # G7362693
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (8) Shims; (2) Bolts; Instructions
- Universal Fit No
- Vehicle Fit BMW 2002-96, Cadillac 2006-04, Chevrolet 2019-96, Dodge 2003-98, GMC 2019-96, Hummer 2006-03
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Includes | (8) Shims; (2) Bolts; Instructions |
Universal Fit | No |
Vehicle Fit | BMW 2002-96, Cadillac 2006-04, Chevrolet 2019-96, Dodge 2003-98, GMC 2019-96, Hummer 2006-03 |
Material | Plastic |
Item | Power Seat Track Repair Kit |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Lock Ring Pliers (44900)
- SPEC-D TUNING 05-10 Dodge Charger Corner Lights Black (2LC-CHG05JM-RS)
- BALDWIN FILTERS In-Line Fuel Filter with Drain (BF9881)
- WAI GLOBAL Starter, STRND PLGR 12V 9T CW, 08kW12 Volt, CW, 9Tooth Pinion (19013N)
- DORMAN Seat Adjustment Handle - Left, 74308 (74308)
- DORMAN Seat Adjustment Handle - Left, 74312 (74312)
- DORMAN 90 in. Universal Seat Belt - Black (D18-74352)
- MAXSA INNOVATIONS Park Right Parking Mat Red (37359)
- CUSTOM ACCESSORIES BLK US Seat Belt Pad (31570)
- PRIME-LINE WORKPRO W114017 8-in-1 Digital Tire Gauge, Flashlight, Glass Breaker, Cutter Single Pack (W114017)
- KIRKEY Kirkey 200 Left Aluminum Head Support (KIR00200)
- Dorman Automotive Interior Accessories