Shop All PCV Valves
Dorman
PCV Valve Tubing, 46059
Mfr # 46059
Zoro # G5581525
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.496 in
- Material Rubber
- Attachment Method Slip on
- Outside Dia. 0.791 in
- Vehicle Fit Chevrolet Colorado 2012-04, GMC Canyon 2012-04, Hummer H3 2010-06, Hummer H3T 2010-09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 46059
- Zoro # G5581525
- UPC # 37495460590
- Country of Origin China
- Category PCV Valves
Dimensions
Inside Dia. | 0.496 in |
Outside Dia. | 0.791 in |
Details
Material | Rubber |
Attachment Method | Slip on |
Item | PCV Valve Tube |
Vehicle Fit | Chevrolet Colorado 2012-04, GMC Canyon 2012-04, Hummer H3 2010-06, Hummer H3T 2010-09 |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Napa, 2465151 Starter (246-5151 STARTER)
- GROTE Releasable Tie, Black, 23", 250lb., PK100 (83-6163)
- EIKO Sealed Beam 4411 Led (4411LED)
- AGS Fuel Line Adapter - 3/8 Steel to 3/8 Nylon - 2 per Bag (FLRL-075)
- DORMAN PCV Valve Elbow, 47079 (47079)
- DORMAN PCV Valve Tubing, 46042 (46042)
- DORMAN PCV Valve Elbow, 46035 (46035)
- DORMAN PCV Valve Diaphragm, 917-064 (917-064)
- DORMAN PCV Valve Grommet, 42320 (42320)
- DORMAN PCV Valve Grommet, 42339 (42339)
- ACDELCO Valve Asm-Pcv, 19303069 (19303069)
- Dorman PCV Valves