Shop All PCV Valves
Dorman
PCV Valve Tubing, 46041
Mfr # 46041
Zoro # G7360079
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.57 in
- Attachment Method Push On
- Outside Dia. 0.89 in
- Vehicle Fit Ford Focus 2004-00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 46041
- Zoro # G7360079
- UPC # 37495460415
- Country of Origin China
- Category PCV Valves
Dimensions
Inside Dia. | 0.57 in |
Outside Dia. | 0.89 in |
Details
Item | PCV Valve Tube |
Attachment Method | Push On |
Vehicle Fit | Ford Focus 2004-00 |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CB211 Series, 10 A (CB211-10)
- MOTORMITE 5/8 X 5/8 X 5/8 IN METAL UNIVERSAL HEATE (56387)
- BOSCH OE Replacement, 19", Single (19-CA)
- DONALDSON Air Filter, Primary Duralite, C065003 (C065003)
- DORMAN PCV Valve Grommet, 42048 (42048)
- DORMAN PCV Valve Elbow, 46036 (46036)
- DORMAN PCV Valve Tubing, 46034 (46034)
- DORMAN PCV Valve Elbow, 47079 (47079)
- DORMAN PCV Valve Grommet, 42339 (42339)
- DORMAN PCV Valve Diaphragm, 917-064 (917-064)
- MOTORCRAFT 02-10 FORD EXPLORER-MOUNTAINEER (EV261)
- Dorman PCV Valves