Shop All PCV Valves
Dorman
PCV Valve Tubing, 46039
Mfr # 46039
Zoro # G5544540
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Method Push On
- Inside Dia. 0.37 in
- Vehicle Fit Chrysler PT Cruiser 2010-01
- Outside Dia. 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 46039
- Zoro # G5544540
- UPC # 37495460392
- Country of Origin China
- Category PCV Valves
Dimensions
Inside Dia. | 0.37 in |
Outside Dia. | 0.62 in |
Details
Item | PCV Valve Tube |
Attachment Method | Push On |
Vehicle Fit | Chrysler PT Cruiser 2010-01 |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Overrunning Alternator Pulley Alt Pulley, Ea0183 (EA0183)
- T-H MARINE SUPPLIES Dual Battery Tray with Poly Strap (T-564956)
- ECCO Back Up Alarm, Black, 4-13/64" H (840N)
- PROTOCHEM LABORATORIES Concentrated Vehicle Shampoo, 1 gal., EA1 (PC-88C-1)
- DORMAN PCV Valve Elbow, 46023 (46023)
- DORMAN 46017 PCV End Assembly (46017)
- DORMAN PCV Valve Elbow, 47029 (47029)
- DORMAN PCV Valve Elbow, 47079 (47079)
- DORMAN PCV Valve Elbow, 46036 (46036)
- DORMAN PCV Valve Elbow, 47057 (47057)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 46023 (46023)
- Dorman Emission Control Parts