Shop All PCV Valves
Dorman
PCV Valve Tubing, 46031
Mfr # 46031
Zoro # G5682955
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Ford Focus 2000
- Attachment Method Push On
- Outside Dia. 0.72 in; 0.627 in
- Material Rubber
- Inside Dia. 0.319 in; 0.495 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 46031
- Zoro # G5682955
- UPC # 37495460316
- Country of Origin China
- Category PCV Valves
Dimensions
Outside Dia. | 0.72 in; 0.627 in |
Inside Dia. | 0.319 in; 0.495 in |
Details
Vehicle Fit | Ford Focus 2000 |
Attachment Method | Push On |
Material | Rubber |
Item | PCV Valve Tube |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Blue Disc Brak Disc Brake Pads, Be914H (BE914H)
- VELVAC Air Hose Assembly, 3/8"x3/8"x36" (146036)
- EXTREME MAX Extreme Max 3006.8405.2 BoatTector Stainless Steel Bow Shackle with No-Snag Pin - 1/4", 2-Pack (3006.8405.2)
- GATES Auto V-Belt, Industry Number K080550HD (K080550HD)
- DORMAN PCV Valve Grommet, 42067 (42067)
- DORMAN PCV Valve Grommet, 42048 (42048)
- DORMAN PCV Valve Tubing, 46042 (46042)
- DORMAN PCV Valve Grommet, 42339 (42339)
- DORMAN PCV Valve Tubing, 46034 (46034)
- DORMAN PCV Valve Diaphragm, 917-064 (917-064)
- MOTORCRAFT 02-10 FORD EXPLORER-MOUNTAINEER (EV261)
- Dorman Emission Control Parts