Shop All PCV Valves
Dorman
PCV Valve Tubing, 46024
Mfr # 46024
Zoro # G5717921
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Method Push On
- Material Rubber
- Vehicle Fit Chevrolet 2007-96, GMC 2007-96, Pontiac 2006, Workhorse 2003-02
- Outside Dia. 0.623 in, 5/8 in; 0.585 in
- Inside Dia. 0.31 in, 0.349 in; 0.325 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 46024
- Zoro # G5717921
- UPC # 37495460248
- Country of Origin China
- Category PCV Valves
Dimensions
Outside Dia. | 0.623 in, 5/8 in; 0.585 in |
Inside Dia. | 0.31 in, 0.349 in; 0.325 in |
Details
Attachment Method | Push On |
Material | Rubber |
Vehicle Fit | Chevrolet 2007-96, GMC 2007-96, Pontiac 2006, Workhorse 2003-02 |
Item | PCV Valve Tube |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Flex Connector, 36541 (36541)
- GROTE Cable, PVC, 6 Cond, 16 ga., 500 ft. (82-5620)
- MOOG CHASSIS UNIVERSAL JOINT (927)
- ESCO/EQUIPMENT SUPPLY CO Tire Spreader (90455)
- DORMAN PCV Valve Grommet, 42062 (42062)
- DORMAN PCV Valve Elbow, 46051 (46051)
- DORMAN PCV Valve Elbow, 47032 (47032)
- DORMAN PCV Valve Elbow, 46022 (46022)
- DORMAN PCV Valve Tubing, 46052 (46052)
- DORMAN PCV Valve Grommet, 42052 (42052)
- STANDARD IGNITION Pcv Valve, V329 (V329)
- Dorman PCV Valves