Shop All PCV Valves
Dorman
PCV Valve Hose, 48011
Mfr # 48011
Zoro # G5808221
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Inside Dia. 0.57 in; 0.57 in
- Length 2.8 in
- Vehicle Fit Ford Explorer Sport Trac 2005-01, Ford Ranger 2011-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 48011
- Zoro # G5808221
- UPC # 37495480116
- Country of Origin China
- Category PCV Valves
Dimensions
Inside Dia. | 0.57 in; 0.57 in |
Length | 2.8 in |
Details
Material | Rubber |
Vehicle Fit | Ford Explorer Sport Trac 2005-01, Ford Ranger 2011-01 |
Item | Emissions Hose |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCO Dodge Caravan / Grand Caravan 07-96 Hond Wiper Blade, 97-26 (97-26)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7225)
- RAILHEAD GEAR Forklift Safety Light, LED, Red (KE-LTRL-RED)
- PHOENIX HUB COVER PARTS ABS POPOUT CENTER ONLY FOR QH12000F/QH1201R (PQ1102POC)
- DORMAN PCV Valve Elbow, 47032 (47032)
- DORMAN PCV Valve Elbow, 46035 (46035)
- DORMAN PCV Valve Hose, 47128 (47128)
- DORMAN PCV Valve Elbow, 46023 (46023)
- DORMAN PCV Valve Grommet, 42320 (42320)
- DORMAN PCV Valve Grommet, 42339 (42339)
- MOTORMITE CRANKCASE BREATHER TUBE (46067)
- Dorman Emission Control Parts