Shop All PCV Valves
Dorman
PCV Valve Hose, 47128
Mfr # 47128
Zoro # G5553780
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material NBR
- Length 2.56 in
- Vehicle Fit Jeep Cherokee 2001-97, Jeep Grand Cherokee 2004-97, Jeep Wrangler 2004-97
- Inside Dia. 0.511 in; 0.307 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 47128
- Zoro # G5553780
- UPC # 37495471282
- Country of Origin China
- Category PCV Valves
Dimensions
Length | 2.56 in |
Inside Dia. | 0.511 in; 0.307 in |
Details
Material | NBR |
Item | Valve Cover Breather |
Vehicle Fit | Jeep Cherokee 2001-97, Jeep Grand Cherokee 2004-97, Jeep Wrangler 2004-97 |
Description
PCV Hoses allows crankcase pressure to escape the engine in a controlled manor. Plus, now with Dorman's PCV Valve Hoses you can replace just the hose, without the expense and hassle of installing a complete PCV Hose assembly, saving time, money and labor. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Lf, LF3972 (LF3972)
- MILTON Inflator Gauge, Analog, Kwik Grip Chuck (572A)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 60, CN-360 (CN-360)
- WIX FILTERS Fuel Filter #Wix 33481 (33481)
- DORMAN PCV Valve Tubing, 46052 (46052)
- DORMAN PCV Valve Elbow, 46036 (46036)
- DORMAN PCV Valve Elbow, 47056 (47056)
- DORMAN PCV Valve Grommet, 42067 (42067)
- DORMAN PCV Valve Grommet, 42062 (42062)
- DORMAN PCV Valve Tubing, 46024 (46024)
- MOTORMITE PCV OIL SEPARATOR VALVE (46104)
- Dorman Emission Control Parts