Shop All PCV Valves
Dorman
PCV Valve Hose, 46066
Mfr # 46066
Zoro # G5739813
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Audi A4 2000-97, Audi A4 Quattro 2000-97, Volkswagen Passat 2000-98
- Length 6 in
- Inside Dia. 0.535 in; 1.12 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 46066
- Zoro # G5739813
- UPC # 37495578141
- Country of Origin China
- Category PCV Valves
Dimensions
Length | 6 in |
Inside Dia. | 0.535 in; 1.12 in |
Details
Vehicle Fit | Audi A4 2000-97, Audi A4 Quattro 2000-97, Volkswagen Passat 2000-98 |
Material | Plastic |
Item | Crankcase Breather Tube |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Fuel Line Quick Connect-Straight Push-On 12mm Steel to 1/2 Nylon-2/Bag (FLRQ-435)
- CURT Trailer Hitch, 2" Receiver, Class 3,13333 (13333)
- COLE HERSEE Sealed Rocker Switch w/Small Round Pilot Lights SPST On-Of (56327-01-BP)
- MILES LUBRICANTS 5 gal Gear Oil Pail 32 ISO Viscosity, Slight Yellow Tint (MSF1301003)
- DORMAN PCV Valve Elbow, 47046 (47046)
- DORMAN PCV Valve Elbow, 47056 (47056)
- DORMAN PCV Valve Elbow, 47057 (47057)
- DORMAN PCV Valve Tubing, 46034 (46034)
- DORMAN PCV Valve Elbow, 46051 (46051)
- DORMAN PCV Valve Elbow, 46023 (46023)
- URO PARTS Pcv Hose Breather Hose, 55560462 (55560462)
- Dorman Emission Control Parts