Shop All PCV Valves
Dorman
PCV Valve Grommet, 42339
Mfr # 42339
Zoro # G7667473
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Inside Dia. 0.564 in
- Thickness 0.539 in
- Attachment Method Push On
- Vehicle Fit Acura 2003-91, Acura 1989-86, Honda 2002-83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 42339
- Zoro # G7667473
- UPC # 37495423397
- Country of Origin Taiwan, Province of China
- Category PCV Valves
Dimensions
Inside Dia. | 0.564 in |
Outside Dia. | 1.076 in |
Details
Material | Rubber |
Thickness | 0.539 in |
Attachment Method | Push On |
Item | PCV Grommet |
Vehicle Fit | Acura 2003-91, Acura 1989-86, Honda 2002-83 |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Starter, STRND PLGR, 11kW12 Volt, CW, 9Tooth Pinion (18413N)
- MERITOR Drive Axle - Oil Seal Assembly (A11205Z2730)
- TAYLOR MADE Taylor Made 11735 Side-Mount Deck Hinge for Bimini Boatop - Stainless Steel (11735)
- MILTON Air Chuck, Dual Chuck 1/4"FNPT (1472)
- DORMAN PCV Valve Tubing, 46024 (46024)
- DORMAN PCV Valve Hose, 47128 (47128)
- DORMAN PCV Valve Elbow, 46022 (46022)
- DORMAN PCV Valve Elbow, 47038 (47038)
- DORMAN PCV Valve Tubing, 46052 (46052)
- DORMAN PCV Valve Elbow, 47029 (47029)
- DORMAN PCV Valve Tubing, 46034 (46034)
- Dorman PCV Valves