Shop All PCV Valves
Dorman
PCV Valve Grommet, 42327
Mfr # 42327
Zoro # G5724361
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 0.99 in
- Outside Dia. 1.477 in
- Inside Dia. 0.712 in
- Attachment Method Push On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 42327
- Zoro # G5724361
- UPC # 37495423274
- Country of Origin China
- Category PCV Valves
Dimensions
Outside Dia. | 1.477 in |
Inside Dia. | 0.712 in |
Details
Material | Rubber |
Thickness | 0.99 in |
Attachment Method | Push On |
Item | PCV Valve Mounting Grommet |
Vehicle Fit | Ford 2001-86, Lincoln 1992-86, Mercury 2001-86 |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Circulation Heater, Regulating Thermostat-1500W 120V 12.5A, 3/4in. Hose, 100-120 deg F 38-49 deg C (3309047)
- BALDWIN FILTERS Fuel Filter, 5-7/32 x 3-9/32 x 5-7/32 In (BF7681-D)
- CRESCENT JOBOX 61" Aluminum Extra Wide Truck Chest (PAH1424000)
- POWERCOMM Antenna Stud w Lug Connect (215-25010)
- DORMAN PCV Valve Grommet, 42052 (42052)
- DORMAN PCV Valve Elbow, 46023 (46023)
- DORMAN PCV Valve Grommet, 42339 (42339)
- DORMAN PCV Valve Grommet, 42061 (42061)
- DORMAN PCV Valve Elbow, 46025 (46025)
- DORMAN PCV Valve Tubing, 46052 (46052)
- URO PARTS Pcv Hose Breather Hose, 55560445 (55560445)
- Dorman PCV Valves