Shop All PCV Valves
Dorman
PCV Valve Grommet, 42320
Mfr # 42320
Zoro # G5514702
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.962 in
- Vehicle Fit General Motors 2003-89, Isuzu 2003-96
- Attachment Method Push On
- Inside Dia. 0.749 in
- Outside Dia. 1.156 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 42320
- Zoro # G5514702
- UPC # 37495423205
- Country of Origin Taiwan, Province of China
- Category PCV Valves
Dimensions
Inside Dia. | 0.749 in |
Outside Dia. | 1.156 in |
Details
Thickness | 0.962 in |
Item | PCV Valve Mounting Grommet |
Vehicle Fit | General Motors 2003-89, Isuzu 2003-96 |
Attachment Method | Push On |
Material | Rubber |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Trailer Stabilizing Jack, 16" Wheel Width (60-5444)
- GROTE Clearance/Marker Lamp, Lens Optic, Red (45812)
- TEMPRO Tempro TP518 Line Voltage -30 To 110 Degree F Polymeric Housing Isolated SPDT Thermostat (TP518)
- PRESTONE Power Steering Fluid/Stop Leak 12 oz (AS262Y)
- DORMAN PCV Valve Tubing, 46024 (46024)
- DORMAN PCV Valve Diaphragm, 917-064 (917-064)
- DORMAN PCV Valve Hose, 47128 (47128)
- DORMAN PCV Valve Elbow, 47046 (47046)
- DORMAN PCV Valve Elbow, 47056 (47056)
- DORMAN PCV Valve Tubing, 46034 (46034)
- Dorman Emission Control Parts