Shop All PCV Valves
Dorman
PCV Valve Grommet, 42313
Mfr # 42313
Zoro # G5784841
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.641 in
- Material Rubber
- Attachment Method Push On
- Vehicle Fit Buick 2005-87, Cadillac 1988-87, Chevrolet 2006-87, Oldsmobile 2004-87, Pontiac 2006-87
- Inside Dia. 0.732 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 42313
- Zoro # G5784841
- UPC # 37495423137
- Country of Origin China
- Category PCV Valves
Dimensions
Inside Dia. | 0.732 in |
Outside Dia. | 1.201 in |
Details
Thickness | 0.641 in |
Material | Rubber |
Attachment Method | Push On |
Vehicle Fit | Buick 2005-87, Cadillac 1988-87, Chevrolet 2006-87, Oldsmobile 2004-87, Pontiac 2006-87 |
Item | PCV Valve Mounting Grommet |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERAFLEX Front Brake Rotor, ANCHOR BRACKETS (4303480)
- URO PARTS Fuel Tank Vent, 3501350 (3501350)
- SPRINGFIELD MARINE 2-7/8" Series Locking Second Generation Pedestal, Anodized Finish, 15" (1240015SAL)
- STENS Oem Replacement Belt 265-267 For Toro 110-1790 (265-267)
- DORMAN PCV Valve Tubing, 46034 (46034)
- DORMAN PCV Valve Elbow, 47079 (47079)
- DORMAN PCV Valve Tubing, 46042 (46042)
- DORMAN PCV Valve Elbow, 47038 (47038)
- DORMAN PCV Valve Elbow, 46027 (46027)
- DORMAN PCV Valve Elbow, 46051 (46051)
- DORMAN PCV Valve Grommet, 42067 (42067)
- Dorman Emission Control Parts