Shop All PCV Valves
Dorman
PCV Valve Grommet, 42067
Mfr # 42067
Zoro # G5648910
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.955 in
- Vehicle Fit Buick 1990-82, Cadillac 1990-82, Chevrolet 1990-82, Oldsmobile 1990-82, Pontiac 1989-82
- Thickness 0.437 in
- Outside Dia. 1.677 in
- Attachment Method Push On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 42067
- Zoro # G5648910
- UPC # 37495420679
- Country of Origin China
- Category PCV Valves
Dimensions
Inside Dia. | 0.955 in |
Outside Dia. | 1.677 in |
Details
Vehicle Fit | Buick 1990-82, Cadillac 1990-82, Chevrolet 1990-82, Oldsmobile 1990-82, Pontiac 1989-82 |
Thickness | 0.437 in |
Attachment Method | Push On |
Material | Rubber |
Item | PCV Valve Mounting Grommet |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Copper Lug, Tin, 2/0 Ga, 5/16", PK25 (84-9536)
- GRAYMILLS Ultrasonic Parts Washer, 25 lb Load Cap. (BTV-032B)
- LIPPERT MOTOR & SCREWS <SL> F/NEW IMGL STEP (379147)
- WEATHER GUARD TOOL BOX Underbed Single Door Diamond Tread Bright Aluminum 3018 Inch Length x 18 Inch Width (631-0-02)
- DORMAN PCV Valve Elbow, 47029 (47029)
- DORMAN PCV Valve Elbow, 46025 (46025)
- DORMAN PCV Valve Elbow, 47032 (47032)
- DORMAN PCV Valve Elbow, 46022 (46022)
- DORMAN PCV Valve Tubing, 46052 (46052)
- DORMAN PCV Valve Grommet, 42061 (42061)
- DORMAN PCV Valve Elbow, 46035 (46035)
- Dorman Emission Control Parts