Shop All PCV Valves
Dorman
PCV Valve Grommet, 42064
Mfr # 42064
Zoro # G5643992
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.554 in
- Material Rubber
- Attachment Method Push On
- Inside Dia. 0.465 in
- Outside Dia. 1.459 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 42064
- Zoro # G5643992
- UPC # 37495420648
- Country of Origin Taiwan, Province of China
- Category PCV Valves
Dimensions
Inside Dia. | 0.465 in |
Outside Dia. | 1.459 in |
Details
Thickness | 0.554 in |
Material | Rubber |
Attachment Method | Push On |
Item | PCV Valve Mounting Grommet |
Vehicle Fit | Chrysler 1996-69, Dodge 1996-69, Eagle 1989-88, Jeep 1993-69, Plymouth 1996-69 |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Custom Wiring Harness, 56349 (56349)
- REESE Receiver Lock, Class III, IV, Chrome (7030400)
- MCGARD LUG NUT PACKAGED/4 1/2 CONE (64000)
- A & I PRODUCTS Starter, Mitsubishi 10" x4.5" x5.5" (A-SBA185086551)
- DORMAN 46017 PCV End Assembly (46017)
- DORMAN PCV Valve Grommet, 42339 (42339)
- DORMAN PCV Valve Elbow, 46025 (46025)
- DORMAN PCV Valve Diaphragm, 917-064 (917-064)
- DORMAN PCV Valve Hose, 47128 (47128)
- DORMAN PCV Valve Elbow, 47038 (47038)
- ACDELCO Valve Asm-Pcv (12691880)
- Dorman PCV Valves