Shop All PCV Valves
Dorman
PCV Valve Grommet, 42062
Mfr # 42062
Zoro # G5640949
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 0.641 in
- Outside Dia. 1.191 in
- Inside Dia. 0.691 in
- Attachment Method Push On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 42062
- Zoro # G5640949
- UPC # 37495420624
- Country of Origin Taiwan, Province of China
- Category PCV Valves
Dimensions
Outside Dia. | 1.191 in |
Inside Dia. | 0.691 in |
Details
Material | Rubber |
Thickness | 0.641 in |
Attachment Method | Push On |
Item | PCV Valve Mounting Grommet |
Vehicle Fit | General Motors 1996-70, Isuzu 1995 |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Jcase, Female Fuse, 40A (82-FMX-40A)
- MEGUIARS WAX With 16 Ounce Spray Bottle Of Convertible Top Cleaner, For Vinyl/ Fabric (G2016)
- SKF SPEEDI-SLEEVES (99116)
- BALDWIN FILTERS Air Filter, 9-11/32 x 1-15/32 in. (PA4157)
- DORMAN PCV Valve Elbow, 47029 (47029)
- DORMAN PCV Valve Tubing, 46052 (46052)
- DORMAN PCV Valve Elbow, 47046 (47046)
- DORMAN PCV Valve Elbow, 46022 (46022)
- DORMAN PCV Valve Hose, 47128 (47128)
- DORMAN PCV Valve Elbow, 46025 (46025)
- DORMAN PCV Valve Grommet, 42052 (42052)
- Dorman Emission Control Parts