Shop All PCV Valves
Dorman
PCV Valve Grommet, 42058
Mfr # 42058
Zoro # G5639180
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.61 in
- Material Rubber
- Vehicle Fit Lexus 2003-90, Toyota 2006-80
- Outside Dia. 0.983 in
- Inside Dia. 0.428 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 42058
- Zoro # G5639180
- UPC # 37495420587
- Country of Origin China
- Category PCV Valves
Dimensions
Outside Dia. | 0.983 in |
Inside Dia. | 0.428 in |
Details
Thickness | 0.61 in |
Material | Rubber |
Vehicle Fit | Lexus 2003-90, Toyota 2006-80 |
Attachment Method | Push On |
Item | PCV Valve Mounting Grommet |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Heat Shrink Solder/Battery Terminal Kit (83-6532)
- ULTRALAST Ultralast RA53753 Universal Battery Tester; Black (RA53753)
- STAR ASIA Mini Razor Scraper (12031)
- FJC Coupler for FJC R1234YF (6826)
- DORMAN PCV Valve Elbow, 47057 (47057)
- DORMAN 46017 PCV End Assembly (46017)
- DORMAN PCV Valve Elbow, 46025 (46025)
- DORMAN PCV Valve Elbow, 46035 (46035)
- DORMAN PCV Valve Tubing, 46042 (46042)
- DORMAN PCV Valve Elbow, 47046 (47046)
- MOTORMITE CRANKCASE VENT HOSE (46044)
- Dorman PCV Valves