Shop All PCV Valves
Dorman
PCV Valve Grommet, 42049
Mfr # 42049
Zoro # G5758600
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.493 in
- Outside Dia. 1.44 in
- Material Rubber
- Inside Dia. 0.715 in
- Attachment Method Push On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 42049
- Zoro # G5758600
- UPC # 37495420495
- Country of Origin China
- Category PCV Valves
Dimensions
Outside Dia. | 1.44 in |
Inside Dia. | 0.715 in |
Details
Thickness | 0.493 in |
Item | PCV Valve Mounting Grommet |
Material | Rubber |
Attachment Method | Push On |
Vehicle Fit | Ford 2007-80, Lincoln 1994-88, Lincoln 1985, Mercury 2005-02, Mercury 1997-85 |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Drct-Weld Sq. Jck, 8K lb., 15" Trvl, 28575 (28575)
- AUTOTEX Wiper Motor, 12V, 2-1/2" Shaft, 2 Speed (4R2.12-19S2.R110D)
- FLOTOOL 0 Transmission Funnel, Plastic, Charcoal, 18 in H (6064)
- GATES OE Equivalent Fuel Cap, 31623 (31623)
- DORMAN PCV Valve Grommet, 42061 (42061)
- DORMAN PCV Valve Elbow, 46022 (46022)
- DORMAN PCV Valve Hose, 47128 (47128)
- DORMAN PCV Valve Tubing, 46024 (46024)
- DORMAN PCV Valve Grommet, 42052 (42052)
- DORMAN PCV Valve Elbow, 47038 (47038)
- ACDELCO Tube Asm-Pcv (Fresh Air) (12630279)
- Dorman Emission Control Parts