Shop All PCV Valves
Dorman
PCV Valve Grommet, 42048
Mfr # 42048
Zoro # G5760649
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 0.705 in
- Vehicle Fit Ford Aerostar 1986, Ford Taurus 1986, Mercury Sable 1986
- Inside Dia. 0.7 in
- Attachment Method Push On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 42048
- Zoro # G5760649
- UPC # 37495420488
- Country of Origin Taiwan, Province of China
- Category PCV Valves
Dimensions
Inside Dia. | 0.7 in |
Outside Dia. | 1.501 in |
Details
Material | Rubber |
Thickness | 0.705 in |
Vehicle Fit | Ford Aerostar 1986, Ford Taurus 1986, Mercury Sable 1986 |
Item | PCV Valve Mounting Grommet |
Attachment Method | Push On |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Starter For Mahindra 31B6600101 1815 1816 15 16 Series 3015 Hst 12-Volt Cw (410-48215)
- WIX FILTERS Air Filter fits 2016 Honda Civic, WA10417 (WA10417)
- GATES Super HC Molded Notch Belts, 3VX475 (3VX475)
- FLITZ Polish - Paste - 2.0 lb. Quart Can (CA 03518-6)
- DORMAN PCV Valve Grommet, 42061 (42061)
- DORMAN PCV Valve Grommet, 42062 (42062)
- DORMAN PCV Valve Elbow, 46036 (46036)
- DORMAN PCV Valve Hose, 47128 (47128)
- DORMAN PCV Valve Elbow, 46027 (46027)
- DORMAN PCV Valve Grommet, 42067 (42067)
- MOTORMITE CRANKCASE VENT HOSE (46044)
- Dorman Emission Control Parts